ABB S203MUC-B32 MCB S200MUC 3P B 32

Item #: 0328898

Cat #: S203MUC-B32

UPC:

$ 397.21 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCB32 MCB S200MUC 3P

Overview

ABB S203MUCB32 MCB S200MUC 3P
Also known as: S203MUC-B32, ABBS203MUCB32

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 10 kA