ABB S203MUC-B25 MCB S200MUC 3P B 25

Item #: 0328897

Cat #: S203MUC-B25

UPC:

$ 354.45 EA
Company wide:
0 in stock
Documents & Guides
ABB S203MUCB25 MCB S200MUC 3P

Overview

ABB S203MUCB25 MCB S200MUC 3P
Also known as: S203MUC-B25, ABBS203MUCB25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 500
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve B
Interrupt Rating DC: 10 kA