ABB S202MUC-Z40 MCB S200MUC 2P Z 40

Item #: 0328881

Cat #: S202MUC-Z40

UPC:

$ 283.53 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCZ40 MCB S200MUC 2P

Overview

ABB S202MUCZ40 MCB S200MUC 2P
Also known as: S202MUC-Z40, ABBS202MUCZ40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve Z
Interrupt Rating DC: 10 kA