ABB S202MUC-Z4 MCB S200MUC 2P Z 4A

Item #: 0328880

Cat #: S202MUC-Z4

UPC:

$ 236.28 EA
Company wide:
2 in stock
Documents & Guides
ABB S202MUCZ4 MCB S200MUC 2P

Overview

ABB S202MUCZ4 MCB S200MUC 2P
Also known as: S202MUC-Z4, ABBS202MUCZ4

Specifications

Poles: 2
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA