ABB S202MUC-Z35 MCB S200MUC 2P Z 35

Item #: 0328879

Cat #: S202MUC-Z35

UPC:

$ 264.57 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCZ35 MCB S200MUC 2P

Overview

ABB S202MUCZ35 MCB S200MUC 2P
Also known as: S202MUC-Z35, ABBS202MUCZ35

Specifications

Amps: 35
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 35
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA