ABB S202MUC-Z32 MCB S200MUC 2P Z 32

Item #: 0328878

Cat #: S202MUC-Z32

UPC:

$ 264.57 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCZ32 MCB S200MUC 2P

Overview

ABB S202MUCZ32 MCB S200MUC 2P
Also known as: S202MUC-Z32, ABBS202MUCZ32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA