ABB S202MUC-Z30 MCB S200MUC 2P Z 30

Item #: 0328877

Cat #: S202MUC-Z30

UPC:

$ 264.57 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCZ30 MCB S200MUC 2P

Overview

ABB S202MUCZ30 MCB S200MUC 2P
Also known as: S202MUC-Z30, ABBS202MUCZ30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 30
Type: Trip Curve Z
Interrupt Rating DC: 10 kA