ABB S202MUC-Z3 MCB S200MUC 2P Z 3A

Item #: 0328876

Cat #: S202MUC-Z3

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCZ3 MCB S200MUC 2P

Overview

ABB S202MUCZ3 MCB S200MUC 2P
Also known as: S202MUC-Z3, ABBS202MUCZ3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 3
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating DC: 10 kA