ABB S202MUC-Z25 MCB S200MUC 2P Z 25

Item #: 0328875

Cat #: S202MUC-Z25

UPC: 013614433478

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCZ25 MCB S200MUC 2P

Overview

ABB S202MUCZ25 MCB S200MUC 2P
Also known as: 013614433478, S202MUC-Z25, ABBS202MUCZ25

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve Z
Interrupt Rating DC: 10 kA