ABB S202MUC-Z20 MCB S200MUC 2P Z 20

Item #: 0328873

Cat #: S202MUC-Z20

UPC: 013614433461

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCZ20 MCB S200MUC 2P

Overview

ABB S202MUCZ20 MCB S200MUC 2P
Also known as: 013614433461, S202MUC-Z20, ABBS202MUCZ20

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 500
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve Z
Interrupt Rating DC: 10 kA