ABB S202MUC-K8 MCB S200MUC 2P K 8A

Item #: 0328862

Cat #: S202MUC-K8

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK8 MCB S200MUC 2P

Overview

ABB S202MUCK8 MCB S200MUC 2P
Also known as: S202MUC-K8, ABBS202MUCK8

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA