ABB S202MUC-K63 MCB S200MUC 2P K 63

Item #: 0328860

Cat #: S202MUC-K63

UPC: 013614433324

$ 378.23 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK63 MCB S200MUC 2P

Overview

ABB S202MUCK63 MCB S200MUC 2P
Also known as: 013614433324, S202MUC-K63, ABBS202MUCK63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA