ABB S202MUC-K5 MCB S200MUC 2P K 5A

Item #: 0328856

Cat #: S202MUC-K5

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK5 MCB S200MUC 2P

Overview

ABB S202MUCK5 MCB S200MUC 2P
Also known as: S202MUC-K5, ABBS202MUCK5

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA