ABB S202MUC-K32 MCB S200MUC 2P K 32

Item #: 0328852

Cat #: S202MUC-K32

UPC: 013614433270

$ 264.67 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK32 MCB S200MUC 2P

Overview

ABB S202MUCK32 MCB S200MUC 2P
Also known as: 013614433270, S202MUC-K32, ABBS202MUCK32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA