
Switch/Outlet Box with Bracket, 1-Gang, Depth: 3-1/4", Thermoset Fiberglass
Item #: 0328849
Cat #: 1098-Z4
UPC: 085339250401
$ 2.68 EA
Company wide:
299
in stock
Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Thermoset Fiberglass, Depth: 3-1/4". Cubic Inches: 20.5"
Overview
Switch/Outlet Box with 1/2" Offset Bracket, 1-Gang, Thermoset Fiberglass, Depth: 3-1/4". Cubic Inches: 20.5"
Machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339250401, 1098-Z4, ALL1098Z4
Specifications
| Width: | 2 1/4 in |
| Depth: | 3 1/4 in |
| Height: | 3 13/16 in |
| Mounting: | Bracket |
| Material: | Fiberglass |
| Gangs: | 1 |
| Cubic Inches: | 20.500 in³ |
| Width: | 2 1/4 in |
| Height: | 3 13/16 in |
| Material: | Fiberglass |
| Cubic Inches: | 20.500 in³ |
| Depth: | 3 1/4 in |
| Mounting: | Bracket |
| Gangs: | 1 |