ABB S202MUC-K2 MCB S200MUC 2P K 2A

Item #: 0328845

Cat #: S202MUC-K2

UPC: 013614433140

$ 235.91 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK2 MCB S200MUC 2P

Overview

ABB S202MUCK2 MCB S200MUC 2P
Also known as: 013614433140, S202MUC-K2, ABBS202MUCK2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA