ABB S202MUC-K13 MCB S200MUC 2P K 13

Item #: 0328842

Cat #: S202MUC-K13

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK13 MCB S200MUC 2P

Overview

ABB S202MUCK13 MCB S200MUC 2P
Also known as: S202MUC-K13, ABBS202MUCK13

Specifications

Poles: 2
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA