ABB S202MUC-K1.6 MCB S200MUC 2P K 1

Item #: 0328841

Cat #: S202MUC-K1.6

UPC:

$ 235.91 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK1.6 MCB S200MUC 2

Overview

ABB S202MUCK1.6 MCB S200MUC 2
Also known as: S202MUC-K1.6, ABBS202MUCK1.6

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 1.600
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA