ABB S202MUC-K0.75 MCB S200MUC 2P K

Item #: 0328839

Cat #: S202MUC-K0.75

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK0.75 MCB S200MUC

Overview

ABB S202MUCK0.75 MCB S200MUC
Also known as: S202MUC-K0.75, ABBS202MUCK0.75

Specifications

Poles: 2
Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA