ABB S202MUC-K0.3 MCB S200MUC 2P K 0

Item #: 0328837

Cat #: S202MUC-K0.3

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCK0.3 MCB S200MUC 2

Overview

ABB S202MUCK0.3 MCB S200MUC 2
Also known as: S202MUC-K0.3, ABBS202MUCK0.3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 0.300
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.300
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 10 kA