ABB S202MUC-C63 MCB S200MUC 2P C 63

Item #: 0328834

Cat #: S202MUC-C63

UPC:

$ 378.23 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCC63 MCB S200MUC 2P

Overview

ABB S202MUCC63 MCB S200MUC 2P
Also known as: S202MUC-C63, ABBS202MUCC63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA