ABB S202MUC-C50 MCB S200MUC 2P C 50

Item #: 0328832

Cat #: S202MUC-C50

UPC:

$ 321.46 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCC50 MCB S200MUC 2P

Overview

ABB S202MUCC50 MCB S200MUC 2P
Also known as: S202MUC-C50, ABBS202MUCC50

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve C
Interrupt Rating DC: 10 kA