ABB S202MUC-C4 MCB S200MUC 2P C 4A

Item #: 0328830

Cat #: S202MUC-C4

UPC: 013614432969

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCC4 MCB S200MUC 2P

Overview

ABB S202MUCC4 MCB S200MUC 2P
Also known as: 013614432969, S202MUC-C4, ABBS202MUCC4

Specifications

Poles: 2
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA