ABB S202MUC-C32 MCB S200MUC 2P C 32

Item #: 0328829

Cat #: S202MUC-C32

UPC: 013614433041

$ 264.67 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCC32 MCB S200MUC 2P

Overview

ABB S202MUCC32 MCB S200MUC 2P
Also known as: 013614433041, S202MUC-C32, ABBS202MUCC32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA