ABB S202MUC-C0.5 MCB S200MUC 2P C 0

Item #: 0328819

Cat #: S202MUC-C0.5

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB S202MUCC0.5 MCB S200MUC 2

Overview

ABB S202MUCC0.5 MCB S200MUC 2
Also known as: S202MUC-C0.5, ABBS202MUCC0.5

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve C
Interrupt Rating DC: 10 kA