ABB S202MUC-B6 MCB S200MUC 2P B 6A

Item #: 0328817

Cat #: S202MUC-B6

UPC: 013614432815

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCB6 MCB S200MUC 2P

Overview

ABB S202MUCB6 MCB S200MUC 2P
Also known as: 013614432815, S202MUC-B6, ABBS202MUCB6

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 10 kA