ABB S202MUC-B16 MCB S200MUC 2P B 16

Item #: 0328811

Cat #: S202MUC-B16

UPC:

$ 236.28 EA
Company wide:
0 in stock
Documents & Guides
ABB S202MUCB16 MCB S200MUC 2P

Overview

ABB S202MUCB16 MCB S200MUC 2P
Also known as: S202MUC-B16, ABBS202MUCB16

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve B
Interrupt Rating DC: 10 kA