ABB S201MUC-Z8 MCB S200MUC 1P Z 8A

Item #: 0328805

Cat #: S201MUC-Z8

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ8 MCB S200MUC 1P

Overview

ABB S201MUCZ8 MCB S200MUC 1P
Also known as: S201MUC-Z8, ABBS201MUCZ8

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 10 kA