ABB S201MUC-Z63 MCB S200MUC 1P Z 63

Item #: 0328804

Cat #: S201MUC-Z63

UPC:

$ 189.12 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ63 MCB S200MUC 1P

Overview

ABB S201MUCZ63 MCB S200MUC 1P
Also known as: S201MUC-Z63, ABBS201MUCZ63

Specifications

Amps: 63
Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 63
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA