
$ 110.28 EA
Company wide:
0
in stock
Documents & Guides
MCB S200MUC 1P Z 6A AC/DC
Overview
MCB S200MUC 1P Z 6A AC/DC
Also known as: 013614431184, S201MUC-Z6, ABBS201MUCZ6
Specifications
| Amps: | 6 |
| Volts DC: | 250 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve Z |
| Interrupt Rating AC: | 6 kA |
| Interrupt Rating DC: | 10 kA |
| Amps: | 6 |
| Volts AC: | 277 |
| Poles: | 1 |
| Interrupt Rating AC: | 6 kA |
| Volts DC: | 250 |
| Mounting: | DIN Rail |
| Type: | Trip Curve Z |
| Interrupt Rating DC: | 10 kA |