ABB S201MUC-Z40 MCB S200MUC 1P Z 40

Item #: 0328799

Cat #: S201MUC-Z40

UPC:

$ 141.76 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ40 MCB S200MUC 1P

Overview

ABB S201MUCZ40 MCB S200MUC 1P
Also known as: S201MUC-Z40, ABBS201MUCZ40

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 10 kA