MCB S200MUC 1P Z 4A AC/DC

Item #: 0328798

Cat #: S201MUC-Z4

UPC: 013614431160

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
MCB S200MUC 1P Z 4A AC/DC

Overview

MCB S200MUC 1P Z 4A AC/DC
Also known as: 013614431160, S201MUC-Z4, ABBS201MUCZ4

Specifications

Volts DC: 250
Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA