ABB S201MUC-Z35 MCB S200MUC 1P Z 35

Item #: 0328796

Cat #: S201MUC-Z35

UPC:

$ 132.33 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ35 MCB S200MUC 1P

Overview

ABB S201MUCZ35 MCB S200MUC 1P
Also known as: S201MUC-Z35, ABBS201MUCZ35

Specifications

Amps: 35
Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 35
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA