ABB S201MUC-Z32 MCB S200MUC 1P Z 32

Item #: 0328794

Cat #: S201MUC-Z32

UPC:

$ 132.12 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ32 MCB S200MUC 1P

Overview

ABB S201MUCZ32 MCB S200MUC 1P
Also known as: S201MUC-Z32, ABBS201MUCZ32

Specifications

Volts DC: 250
Amps: 32
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating DC: 10 kA