ABB S201MUC-Z30 MCB S200MUC 1P Z 30

Item #: 0328788

Cat #: S201MUC-Z30

UPC:

$ 132.33 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ30 MCB S200MUC 1P

Overview

ABB S201MUCZ30 MCB S200MUC 1P
Also known as: S201MUC-Z30, ABBS201MUCZ30

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 10 kA