ABB S201MUC-Z3 MCB S200MUC 1P Z 3A

Item #: 0328787

Cat #: S201MUC-Z3

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ3 MCB S200MUC 1P

Overview

ABB S201MUCZ3 MCB S200MUC 1P
Also known as: S201MUC-Z3, ABBS201MUCZ3

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 10 kA