ABB S201MUC-Z20 MCB S200MUC 1P Z 20

Item #: 0328785

Cat #: S201MUC-Z20

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ20 MCB S200MUC 1P

Overview

ABB S201MUCZ20 MCB S200MUC 1P
Also known as: S201MUC-Z20, ABBS201MUCZ20

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 6 kA
Volts AC: 277
Amps: 20
Type: Trip Curve Z
Interrupt Rating DC: 10 kA