ABB S201MUC-Z2 MCB S200MUC 1P Z 2A

Item #: 0328784

Cat #: S201MUC-Z2

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ2 MCB S200MUC 1P

Overview

ABB S201MUCZ2 MCB S200MUC 1P
Also known as: S201MUC-Z2, ABBS201MUCZ2

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 10 kA