ABB S201MUC-Z15 MCB S200MUC 1P Z 15

Item #: 0328782

Cat #: S201MUC-Z15

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ15 MCB S200MUC 1P

Overview

ABB S201MUCZ15 MCB S200MUC 1P
Also known as: S201MUC-Z15, ABBS201MUCZ15

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 10 kA