ABB S201MUC-Z1.6 MCB S200MUC 1P Z 1

Item #: 0328780

Cat #: S201MUC-Z1.6

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCZ1.6 MCB S200MUC 1

Overview

ABB S201MUCZ1.6 MCB S200MUC 1
Also known as: S201MUC-Z1.6, ABBS201MUCZ1.6

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 1.600
Type: Trip Curve Z
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 10 kA