ABB S201MUC-K8 MCB S200MUC 1P K 8A

Item #: 0328777

Cat #: S201MUC-K8

UPC: 013614430972

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCK8 MCB S200MUC 1P

Overview

ABB S201MUCK8 MCB S200MUC 1P
Also known as: 013614430972, S201MUC-K8, ABBS201MUCK8

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA