
$ 189.12 EA
Company wide:
0
in stock
Documents & Guides
ABB S201MUCK60 MCB S200MUC 1P
Overview
ABB S201MUCK60 MCB S200MUC 1P
Also known as: 013614431092, S201MUC-K60, ABBS201MUCK60
Specifications
| Volts DC: | 250 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 60 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 6 kA |
| Interrupt Rating DC: | 10 kA |
| Volts DC: | 250 |
| Mounting: | DIN Rail |
| Amps: | 60 |
| Interrupt Rating AC: | 6 kA |
| Volts AC: | 277 |
| Poles: | 1 |
| Type: | Trip Curve K |
| Interrupt Rating DC: | 10 kA |