ABB S201MUC-K4 MCB S200MUC 1P K 4A

Item #: 0328773

Cat #: S201MUC-K4

UPC: 013614430941

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCK4 MCB S200MUC 1P

Overview

ABB S201MUCK4 MCB S200MUC 1P
Also known as: 013614430941, S201MUC-K4, ABBS201MUCK4

Specifications

Volts DC: 250
Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA