ABB S201MUC-K30 MCB S200MUC 1P K 30

Item #: 0328770

Cat #: S201MUC-K30

UPC: 013614431047

$ 123.48 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCK30 MCB S200MUC 1P

Overview

ABB S201MUCK30 MCB S200MUC 1P
Also known as: 013614431047, S201MUC-K30, ABBS201MUCK30

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA