ABB S201MUC-K2 MCB S200MUC 1P K 2A

Item #: 0328767

Cat #: S201MUC-K2

UPC: 013614430927

$ 118.02 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCK2 MCB S200MUC 1P

Overview

ABB S201MUCK2 MCB S200MUC 1P
Also known as: 013614430927, S201MUC-K2, ABBS201MUCK2

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA