ABB S201MUC-K0.75 MCB S200MUC 1P K

Item #: 0328762

Cat #: S201MUC-K0.75

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCK0.75 MCB S200MUC

Overview

ABB S201MUCK0.75 MCB S200MUC
Also known as: S201MUC-K0.75, ABBS201MUCK0.75

Specifications

Volts DC: 250
Amps: 0.750
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA