ABB S201MUC-K0.5 MCB S200MUC 1P K 0

Item #: 0328758

Cat #: S201MUC-K0.5

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCK0.5 MCB S200MUC 1

Overview

ABB S201MUCK0.5 MCB S200MUC 1
Also known as: S201MUC-K0.5, ABBS201MUCK0.5

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA