ABB S201MUC-K0.2 MCB S200MUC 1P K 0

Item #: 0328753

Cat #: S201MUC-K0.2

UPC:

$ 118.20 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCK0.2 MCB S200MUC 1

Overview

ABB S201MUCK0.2 MCB S200MUC 1
Also known as: S201MUC-K0.2, ABBS201MUCK0.2

Specifications

Volts DC: 250
Volts AC: 277
Amps: 0.200
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 0.200
Poles: 1
Interrupt Rating AC: 6 kA
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA