ABB S201MUC-C50 MCB S200MUC 1P C 50

Item #: 0328745

Cat #: S201MUC-C50

UPC:

$ 160.72 EA
Company wide:
0 in stock
Documents & Guides
ABB S201MUCC50 MCB S200MUC 1P

Overview

ABB S201MUCC50 MCB S200MUC 1P
Also known as: S201MUC-C50, ABBS201MUCC50

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA