2
more

$ 118.20 EA
Company wide:
0
in stock
Documents & Guides
ABB S201MUCC4 MCB S200MUC 1P
Overview
ABB S201MUCC4 MCB S200MUC 1P
Also known as: 013614430743, S201MUC-C4, ABBS201MUCC4
Specifications
| Volts DC: | 250 |
| Amps: | 4 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 6 kA |
| Interrupt Rating DC: | 10 kA |
| Volts DC: | 250 |
| Volts AC: | 277 |
| Poles: | 1 |
| Interrupt Rating AC: | 6 kA |
| Amps: | 4 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |
| Interrupt Rating DC: | 10 kA |